Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, 4 Gang, Steel, Rectangular
Mfr # AI-37151
Zoro # G510515176
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Number of Gangs 4
- Material Steel
- Length 2-1/2 in
- Width 7.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37151
- Zoro # G510515176
- UPC # 627622371518
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 7.31 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Number of Gangs | 4 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Mounting | Wall Mount |
Includes | Electrical Receptacle Box |
Finish | Galvanized |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. THE 4-GANG DEVICE BOX, WITH A DEPTH OF 2.5 INCHES, IS EQUIPPED WITH NAILING LOOPS AND CLAMPS FOR SECURE INSTALLATION. THIS BOX IS DESIGNED TO BE GANGABLE, ALLOWING MULTIPLE BOXES TO BE CONNECTED, OR NON-GANGABLE, FOR STANDALONE USE. ITS DIMENSIONS ARE 3 INCHES IN HEIGHT AND 7.31 INCHES IN WIDTH. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 7.31-in. Width left to right. 2.5-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 36 in D, NEMA 3R (RSCG101036GNK)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PRT5EH-C30)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- American Imaginations Electrical Boxes