Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, 3 Gang, Steel, Rectangular
Mfr # AI-37118
Zoro # G710515150
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Number of Gangs 3
- Material Steel
- Length 2-1/2 in
- Width 5.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37118
- Zoro # G710515150
- UPC # 627622371181
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 5.56 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Number of Gangs | 3 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Finish | Galvanized |
Mounting | Wall Mount |
Includes | Electrical Receptacle Box |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. WITH A DEPTH OF 2.5 INCHES, THIS TRIPLE GANG DEVICE BOX IS DESIGNED TO ACCOMMODATE VARIOUS ELECTRICAL INSTALLATIONS. ITS SPACIOUS INTERIOR PROVIDES AMPLE ROOM FOR WIRING AND COMPONENTS. THE TRIPLE GANG CONFIGURATION ALLOWS FOR ORGANIZED PLACEMENT OF SWITCHES, OUTLETS, OR OTHER DEVICES IN A SINGLE UNIT. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 5.56-in. Width left to right. 2.5-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS, 1 Gang, Malleable Iron (FS-1D-50)
- American Imaginations Electrical Boxes