Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, 2 Gang, Steel, Rectangular
Mfr # AI-37117
Zoro # G210515193
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Number of Gangs 2
- Material Steel
- Length 2-1/2 in
- Width 3.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37117
- Zoro # G210515193
- UPC # 627622371174
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 3.68 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Includes | Electrical Receptacle Box |
Finish | Galvanized |
Mounting | Wall Mount |
Weight | 0.5 lbs |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. THIS NON-GANGABLE DOUBLE GANG DEVICE BOX OFFERS A DEPTH OF 2.5 INCHES, PROVIDING AMPLE SPACE FOR ELECTRICAL INSTALLATIONS. ITS DESIGN IS TAILORED FOR DOUBLE GANG SETUPS AND ENSURES SECURE CONTAINMENT OF WIRING AND COMPONENTS. THE NON-GANGABLE FEATURE MAINTAINS SEPARATION BETWEEN INDIVIDUAL BOXES FOR OPTIMAL FUNCTIONALITY. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 3.68-in. Width left to right. 2.5-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V, 600V (9070T150D5)
- HUBBELL 20A Twist-Lock Connector 3P 4W 250VAC L15-20R BK/WT (HBL2423)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Clear (HS371-CL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- American Imaginations Electrical Boxes