Shop All Electrical Boxes
American Imaginations
Electrical Box, Receptacle Box, 1 Gang, Steel, Rectangular
Mfr # AI-37144
Zoro # G610515175
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Number of Gangs 1
- Material Steel
- Length 2-1/2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37144
- Zoro # G610515175
- UPC # 627622371440
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 2 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | Receptacle Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Includes | Electrical Receptacle Box |
Mounting | Wall Mount |
Finish | Galvanized |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle box in galvanized steel color. THE SINGLE GANG DEVICE BOX WITH A DEPTH OF 2.5 INCHES COMES EQUIPPED WITH CONVENIENT NAILING LOOPS AND CLAMPS. THE BOX IS NON-GANGABLE AND HAS DIMENSIONS OF 3 INCHES IN HEIGHT AND 2 INCHES IN WIDTH. ITS DESIGN ALLOWS FOR SECURE INSTALLATION AND EASY ACCOMMODATION OF ELECTRICAL COMPONENTS. THE NAILING LOOPS AND CLAMPS FURTHER ENHANCE ITS PRACTICALITY BY PROVIDING EFFICIENT MOUNTING OPTIONS. This electrical receptacle box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 2-in. Width left to right. 2.5-in. Depth back to front. 3-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2537-M-1)
- RACO Adjustable Bar Hanger, Bar Accessory, Electrical Box (922)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (153)
- American Imaginations Electrical Boxes