Shop All Electrical Box Hardware
American Imaginations
Electrical Box, Plastic, Device Box
Mfr # AI-37166
Zoro # G810515173
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1.81 in
- Width 2.18 in
- Box Type Device Box
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37166
- Zoro # G810515173
- UPC # 627622371662
- Country of Origin Canada
- Category Electrical Box Hardware
Dimensions
Length | 1.81 in |
Width | 2.18 in |
Height | 4.18 in |
Details
Item | Electrical Box |
Material | Plastic |
Box Type | Device Box |
Color | Beige |
Mounting | Wall Mount |
Includes | Device Box Extension |
Weight | 0.5 lbs |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Opening Shape | Rectangular |
Description
THIS PRODUCT INCLUDES: 1x device box extension in beige color. CONSTRUCTED FROM DURABLE PLASTIC, THE DEVICE BOX EXTENSION OFFERS THE CONVENIENT FEATURE OF A MAXIMUM EXTENSION OF 1.5 INCHES. THIS EXTENSION IS DESIGNED TO PROVIDE LEVELING AND SUPPORT FOR WIRING DEVICES IN CASES WHERE THE BOX IS RECESSED FROM THE WALL SURFACE. THE PACKAGE INCLUDES THE NECESSARY MOUNTING SCREWS FOR A HASSLE-FREE INSTALLATION PROCESS. TO PROVIDE PRECISE DIMENSIONS, THE EXTENSION MEASURES 4.1875 INCHES IN HEIGHT, 2.1875 INCHES IN WIDTH, AND 1.8125 INCHES IN DEPTH. TO BREAK DOWN THE FRACTIONAL MEASUREMENTS, THE HEIGHT IS APPROXIMATELY 4.1875 INCHES, THE WIDTH IS APPROXIMATELY 2.1875 INCHES, AND THE DEPTH IS APPROXIMATELY 1.8125 INCHES. This device box extension features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This device box extension is made with plastic. The primary color of this product is beige and it comes with beige hardware. 2.18-in. Width left to right. 1.81-in. Depth back to front. 4.18-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- AMERICAN IMAGINATIONS Electrical Box, Steel, Octagon Box (AI-37184)
- NVENT HOFFMAN Fan Bracket, Bracket Accessory, Aluminum (ABRKT4)
- JONARD TOOLS Wall Box Template&Level For Old Work 3&4 Gang Electrical Box. (WTL-34)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP4836)
- WIEGMANN Replacement Lock, Lock Accessory, Chrome (N1C14T)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Aluminum (A30P24AL)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- American Imaginations Electrical Box Hardware