Shop All Electrical Boxes
American Imaginations
Electrical Box, Panel Box, Stainless Steel, Rectangular
Mfr # AI-36663
Zoro # G810515142
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Panel Box
- Material Stainless Steel
- Length 1/2 in
- Width 1/2 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36663
- Zoro # G810515142
- UPC # 627622366637
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box |
Box Type | Panel Box |
Material | Stainless Steel |
Opening Shape | Rectangular |
Color | Gray |
Finish | Paint |
Mounting | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Q Series Panel Box |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x q series panel box in grey color. THE PANEL BOXES ARE DESIGNED TO ACCOMMODATE 16 CIRCUITS, PROVIDING AMPLE CAPACITY FOR ELECTRICAL DISTRIBUTION. WITH THEIR EXPANDABLE DESIGN, THE PANEL BOXES HAVE THE CAPABILITY TO SUPPORT UP TO 32 CIRCUITS, ALLOWING FOR FUTURE SCALABILITY AND FLEXIBILITY. THESE BOXES OFFER A RELIABLE SOLUTION FOR MANAGING ELECTRICAL CIRCUITS IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL APPLICATIONS. This q series panel box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This q series panel box is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- BROAN Transformer, 16V, 30VA (C907)
- PRIME Indoor Digital Timer Wht (TNIDP12-RC)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- American Imaginations Electrical Boxes