Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Square
Mfr # AI-37173
Zoro # G610515182
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 2-1/2 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37173
- Zoro # G610515182
- UPC # 627622371730
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Includes | Junction Box |
Mounting | Wall Mount |
Finish | Galvanized |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Square |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x junction box in galvanized steel color. THE 4-INCH SQUARE BOX FEATURES A DEPTH OF 1.5 INCHES, MAKING IT SUITABLE FOR A VARIETY OF ELECTRICAL INSTALLATIONS. THIS GANGABLE BOX DESIGN ALLOWS FOR EASY INTERCONNECTION WITH OTHER BOXES, FACILITATING MORE COMPLEX SETUPS. IT COMES WITH BOTH 0.5-INCH AND 0.75-INCH KNOCKOUTS KOS, OFFERING FLEXIBILITY FOR CABLE ENTRY AND EXIT POINTS. THE BOXS COMPATIBILITY WITH DIFFERENT WIRING SIZES AND TYPES ENHANCES ITS UTILITY. THESE FEATURES MAKE IT A CONVENIENT CHOICE FOR VARIOUS ELECTRICAL PROJECTS. This junction box features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 2.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Indicator Light, Green, 120V (22NY57)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - White (HS359-S50-WHITE)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- FLEX-STRUT Flange To Flange Clamp, (FS-5760 E/G)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- American Imaginations Electrical Boxes