Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Square
Mfr # AI-37171
Zoro # G310515178
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 2-1/8 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37171
- Zoro # G310515178
- UPC # 627622371716
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/8 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Includes | Junction Box |
Mounting | Wall Mount |
Finish | Galvanized |
Weight | 0.5 lbs |
Shape | Square |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x junction box in galvanized steel color. THE 4-INCH SQUARE BOX FEATURES A DEPTH OF 2.125 INCHES, MAKING IT SUITABLE FOR VARIOUS ELECTRICAL INSTALLATIONS. IT IS DESIGNED TO BE GANGABLE, ALLOWING MULTIPLE BOXES TO BE EASILY CONNECTED TOGETHER FOR MORE COMPLEX SETUPS. THE BOX COMES WITH BOTH 0.5-INCH AND 0.75-INCH KNOCKOUTS KOS, PROVIDING FLEXIBILITY IN CABLE ENTRY AND EXIT POINTS. THIS DESIGN ENSURES COMPATIBILITY WITH A RANGE OF WIRING SIZES AND TYPES. ITS COMPACT SIZE AND VERSATILE FEATURES MAKE IT A PRACTICAL CHOICE FOR ELECTRICAL PROJECTS. This junction box features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 2.125-in. Depth back to front. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- American Imaginations Electrical Boxes