Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Round
Mfr # AI-37176
Zoro # G510515138
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 1/2 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37176
- Zoro # G510515138
- UPC # 627622371761
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1/2 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Round |
Color | Silver |
Finish | Galvanized |
Includes | Junction Box |
Mounting | Wall Mount |
Shape | Round |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x junction box in galvanized steel color. THE 4-INCH ROUND CEILING BOX FEATURES A DEPTH OF 0.5 INCHES, PROVIDING A COMPACT YET FUNCTIONAL SPACE FOR HOUSING ELECTRICAL CONNECTIONS AND FIXTURES IN CEILINGS. THIS SHALLOW DEPTH MAKES IT SUITABLE FOR INSTALLATIONS WHERE SPACE IS LIMITED. THE BOX IS GANGABLE, WHICH MEANS IT CAN BE EASILY CONNECTED OR GROUPED WITH OTHER SIMILAR BOXES TO CREATE MULTIPLE MOUNTING POINTS FOR FIXTURES OR DEVICES. ADDITIONALLY, IT COMES WITH 0.5-INCH KNOCKOUTS KOS, ALLOWING FOR THE INSTALLATION OF CABLES, CONDUITS, OR OTHER WIRING COMPONENTS. THESE KNOCKOUTS ENHANCE THE BOXS VERSATILITY BY ACCOMMODATING DIFFERENT WIRING NEEDS AND CONFIGURATIONS. OVERALL, THE 4-INCH ROUND CEILING BOX WITH ITS SPECIFIC FEATURES IS DESIGNED TO FACILITATE CONVENIENT AND ORGANIZED ELECTRICAL INSTALLATIONS IN CEILINGS. This junction box features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- INTERMATIC Line Voltage Ceiling Mount PIR Sensor (IOS-CMP-U)
- TRIPP LITE Smart UPS, 1kVA, 6 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1000RM1U)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- American Imaginations Electrical Boxes