Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Rectangular
Mfr # AI-37134
Zoro # G510515169
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 2-1/2 in
- Width 3.62 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37134
- Zoro # G510515169
- UPC # 627622371341
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 2-1/2 in |
Width | 3.62 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Includes | Junction Box |
Finish | Galvanized |
Mounting | Wall Mount |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x junction box in galvanized steel color. THE DEVICE BOX DESIGNED FOR METAL STUDS BOASTS A DEPTH OF 2.5 INCHES. IT COMES WITH NMD90AC90 CABLE CLAMPS TO FACILITATE CABLE ORGANIZATION. THIS BOX IS ALSO GANGLEABLE, ALLOWING FOR CONVENIENT GROUPING WITH OTHER BOXES. IT INCLUDES WRAP-AROUND BRACKETS SUITABLE FOR BOTH 2.5-INCH AND 3.625-INCH STEEL STUDS, ENSURING A RELIABLE INSTALLATION PROCESS. This junction box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 3.62-in. Width left to right. 2.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- American Imaginations Electrical Boxes