Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Octagon
Mfr # AI-37186
Zoro # G910515202
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 1-1/2 in
- Width 4 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37186
- Zoro # G910515202
- UPC # 627622371860
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1-1/2 in |
Width | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Mounting | Wall Mount |
Includes | Junction Box |
Finish | Galvanized |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Octagon |
Description
THIS PRODUCT INCLUDES: 1x junction box in galvanized steel color. THE 4-INCH OCTAGON REWORK BOX WITH CABLE CLAMPS OFFERS A DEPTH OF 1.5 INCHES AND IS SPECIFICALLY CRAFTED FOR INSTALLATIONS IN SCENARIOS SUCH AS CLOSED CEILING OR CUT-IN SETUPS. THESE INSTALLATIONS INVOLVE SITUATIONS WHERE MOUNTING THE BOX TO A STUD OR JOIST IS NOT FEASIBLE. THE BOX IS DESIGNED TO PROVIDE A PRACTICAL SOLUTION FOR SECURELY HOUSING ELECTRICAL CONNECTIONS AND CABLES IN SUCH SPACES. ITS 1.5-INCH DEPTH ACCOMMODATES PROPER CABLE ORGANIZATION AND ROUTING. THE INTEGRATED CABLE CLAMPS FURTHER ENHANCE ITS FUNCTIONALITY BY ENSURING TIDY CABLE MANAGEMENT WITHIN THE BOX. This junction box features a octagon shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- MELTRIC 63-38143 INLET (63-38143)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-2M)
- American Imaginations Electrical Boxes