Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Octagon
Mfr # AI-37185
Zoro # G610515144
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 1-1/2 in
- Width 4 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37185
- Zoro # G610515144
- UPC # 627622371853
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1-1/2 in |
Width | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Mounting | Wall Mount |
Includes | Junction Box for Armoured Cable |
Finish | Galvanized |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Shape | Octagon |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x junction box for armoured cable in galvanized steel color. THIS 4-INCH OCTAGON BOX DESIGNED FOR ARMORED CABLE COMES WITH A DEPTH OF 1.5 INCHES AND INCLUDES AC90 CABLE CLAMPS AS A DISTINCTIVE FEATURE. THE BOX IS SPECIFICALLY TAILORED TO ACCOMMODATE ARMORED CABLES, PROVIDING A SECURE AND ORGANIZED SOLUTION FOR CABLE MANAGEMENT. ITS 1.5-INCH DEPTH OFFERS AMPLE SPACE FOR PROPER CABLE ROUTING AND CONNECTIONS. THE INCLUSION OF AC90 CABLE CLAMPS ENHANCES THE BOXS FUNCTIONALITY BY ENSURING A RELIABLE GRIP ON THE ARMORED CABLE, PREVENTING MOVEMENT AND STRAIN ON THE CONNECTIONS. THIS DESIGN IS PARTICULARLY BENEFICIAL FOR APPLICATIONS WHERE ARMORED CABLES ARE COMMONLY USED. This junction box for armoured cable features a octagon shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box for armoured cable is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- CANTEX Schedule 80 Conduit, 1 In., 10 ft. L, PVC (A53BA12)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Aluminum (865794)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-1)
- American Imaginations Electrical Boxes