Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Octagon
Mfr # AI-37179
Zoro # G310515185
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 1-1/2 in
- Width 4 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37179
- Zoro # G310515185
- UPC # 627622371792
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1-1/2 in |
Width | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Finish | Galvanized |
Mounting | Wall Mount |
Includes | Junction Box with Mounting Bracket |
For Use With | Residential/Non-Residential |
Shape | Octagon |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x junction box with mounting bracket in galvanized steel color. THE 4-INCH OCTAGON BOX WITH A MOUNTING BRACKET OFFERS A ROBUST SOLUTION FOR ELECTRICAL INSTALLATIONS, FEATURING A SUBSTANTIAL DEPTH OF 1.5 INCHES. THIS GENEROUS DEPTH ALLOWS FOR SECURE WIRE CONNECTIONS AND THE INSTALLATION OF VARIOUS ELECTRICAL COMPONENTS. DESIGNED TO BE GANGABLE, THIS BOX CAN BE EASILY COMBINED WITH OTHERS TO CREATE FLEXIBLE MOUNTING OPTIONS FOR FIXTURES AND DEVICES. THE INCLUSION OF 0.5-INCH KNOCKOUTS KOS MAKES CABLE ROUTING EFFORTLESS, ACCOMMODATING VARIOUS WIRING CONFIGURATIONS. THE ADDITION OF CABLE CLAMPS ENHANCES CABLE MANAGEMENT BY PROVIDING STRAIN RELIEF AND ENSURING THE INTEGRITY OF CONNECTIONS WITHIN THE BOX. IN SUMMARY, THE 4-INCH OCTAGON BOX WITH A MOUNTING BRACKET AND CABLE CLAMPS IS AN EFFECTIVE CHOICE FOR ORGANIZED AND DEPENDABLE ELECTRICAL SETUPS. This junction box with mounting bracket features a octagon shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box with mounting bracket is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12P14V53)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- American Imaginations Electrical Boxes