Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Octagon
Mfr # AI-37178
Zoro # G510515152
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 4 in
- Width 1-1/2 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37178
- Zoro # G510515152
- UPC # 627622371785
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Includes | Junction Box with Cable Clamps |
Mounting | Wall Mount |
Finish | Galvanized |
Shape | Octagon |
Weight | 0.5 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x junction box with cable clamps in galvanized steel color. THE 4-INCH OCTAGON BOX WITH CABLE CLAMPS OFFERS A CONVENIENT SOLUTION FOR ELECTRICAL INSTALLATIONS, FEATURING A DEPTH OF 1.5 INCHES. THIS AMPLE DEPTH PROVIDES SPACE FOR SECURE CABLE CONNECTIONS AND THE INSTALLATION OF VARIOUS DEVICES. THE BOX IS GANGABLE, ALLOWING FOR MULTIPLE UNITS TO BE INTERCONNECTED TO CREATE VERSATILE MOUNTING OPTIONS FOR FIXTURES OR DEVICES. EQUIPPED WITH 0.5-INCH KNOCKOUTS KOS, IT ENABLES THE EASY INSERTION OF CABLES, CONDUITS, OR OTHER WIRING COMPONENTS. THE ADDED CABLE CLAMPS ENHANCE CABLE MANAGEMENT, PROVIDING STRAIN RELIEF AND ENSURING SECURE CONNECTIONS WITHIN THE BOX. OVERALL, THE 4-INCH OCTAGON BOX WITH CABLE CLAMPS IS A RELIABLE CHOICE FOR ORGANIZED AND SAFE ELECTRICAL SETUPS. This junction box with cable clamps features a octagon shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box with cable clamps is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1.5-in. Width left to right. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MBG1)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- PROSKIT Solar Series Die Set, Wire Ferrules AWG (300-105)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry, 6 Gang, .0625 Galvanized Steel (TB-635)
- American Imaginations Electrical Boxes