Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Steel, Octagon
Mfr # AI-37133
Zoro # G310515161
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Steel
- Length 1-1/2 in
- Width 4 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37133
- Zoro # G310515161
- UPC # 627622371334
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1-1/2 in |
Width | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Mounting | Wall Mount |
Includes | Junction Box |
Finish | Galvanized |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Octagon |
Description
THIS PRODUCT INCLUDES: 1x junction box in galvanized steel color. THE 4-INCH OCTAGON BOX DESIGNED FOR METAL STUDS COMES WITH A DEPTH OF 1.5 INCHES. IT IS GANGLEABLE, ALLOWING FOR MULTIPLE BOXES TO BE CONNECTED. THE BOX FEATURES 0.5-INCH KNOCKOUTS KOS FOR EASY CABLE ENTRY. ADDITIONALLY, IT INCLUDES WRAP-AROUND BRACKETS SUITABLE FOR BOTH 2.5-INCH AND 3.625-INCH STEEL STUDS, ENSURING SECURE INSTALLATION. THE BOX IS ALSO EQUIPPED WITH AC90 CABLE CLAMPS FOR EFFECTIVE CABLE MANAGEMENT AND ORGANIZATION. This junction box features a octagon shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC White Large Display Timer (810005)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P6)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- American Imaginations Electrical Boxes