Shop All Electrical Boxes
American Imaginations
Electrical Box, Junction Box, Stainless Steel, Octagon
Mfr # AI-35057
Zoro # G304844277
product price: $31.49
/ea
Sold in multiples of 10 for $314.90
$314.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material Stainless Steel
- Length 1-1/2 in
- Width 3.61 in
- Height 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35057
- Zoro # G304844277
- UPC # 627622350575
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1-1/2 in |
Width | 3.61 in |
Height | 3.4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | Stainless Steel |
Opening Shape | Octagon |
Color | Gray |
Features | THIS PRODUCT INCLUDE(S): 1x junction box in stainless steel color (35057). OCTAGONAL JUNCTION BOX. 1.5 SHALLOW DEPTH. FOR USE WITH NON-METALLIC CABLE. This junction box features a octagon shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 3.61-in. Width (left to right). 1.5-in. Depth (back to front). 3.4-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Mounting | Wall Mount |
Finish | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x junction box in stainless steel color (35057). OCTAGONAL JUNCTION BOX. 1.5 SHALLOW DEPTH. FOR USE WITH NON-METALLIC CABLE. This junction box features a octagon shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This junction box is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 3.61-in. Width (left to right). 1.5-in. Depth (back to front). 3.4-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- American Imaginations Electrical Boxes