Shop All Electrical Boxes
American Imaginations
Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular
Mfr # AI-36646
Zoro # G010515188
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FSC Box
- Number of Gangs 2
- Material Plastic
- Length 1-3/4 in
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36646
- Zoro # G010515188
- UPC # 627622366460
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1-3/4 in |
Width | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | FSC Box |
Number of Gangs | 2 |
Material | Plastic |
Opening Shape | Rectangular |
Color | Gray |
Mounting | Wall Mount |
Includes | Double Gang FSC Box |
Weight | 0.3 lbs |
Handle Type | Standard |
Shape | Rectangle |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x double gang fsc box in grey color. THE FSC BOX IS AVAILABLE IN THREE SIZES 1 INCH, 0.75 INCH, AND 0.5 INCH. IT IS A DOUBLE GANG BOX DESIGNED FOR FEED-THROUGH WIRING APPLICATIONS. THE BOX COMES WITH 2 X 0.5 AND 2 X 0.75 REDUCERS THAT CAN BE USED TO CONVERT THE BOX OPENING TO EITHER 0.5 INCH OR 0.75 INCH. THIS VERSATILITY ALLOWS FOR FLEXIBLE WIRING CONFIGURATIONS AND PROVIDES OPTIONS TO ACCOMMODATE DIFFERENT WIRE SIZES OR CONDUITS WITHIN THE SAME BOX. This double gang fsc box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This double gang fsc box is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1.5-in. Width left to right. 1.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- HARTING Han Modular 6 E Module Female, PK 2 (09140063101)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WRS-A1)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Round (AI-37176)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- American Imaginations Electrical Boxes