Shop All Electrical Boxes
American Imaginations
Electrical Box, FS Box, Plastic, Rectangular
Mfr # AI-36615
Zoro # G110515200
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FS Box
- Material Plastic
- Length 3/4 in
- Width 1/2 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36615
- Zoro # G110515200
- UPC # 627622366156
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 3/4 in |
Width | 1/2 in |
Details
Item | Electrical Box |
Box Type | FS Box |
Material | Plastic |
Opening Shape | Rectangular |
Color | Gray |
Mounting | Wall Mount |
Includes | FS Box |
Weight | 0.2 lbs |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x fs box in grey color. THE 0.5 - 0.75 INCHES FS BOX IS A VERSATILE ELECTRICAL ENCLOSURE USED FOR VARIOUS APPLICATIONS. IT ALLOWS FOR EASY TRANSITION BETWEEN 0.5 AND 0.75 CONDUITS OR FITTINGS. THIS FS BOX IS COMMONLY USED IN ELECTRICAL INSTALLATIONS TO PROVIDE A SECURE HOUSING FOR WIRING CONNECTIONS, SWITCHES, OR OUTLETS, ENSURING A NEAT AND ORGANIZED ELECTRICAL SETUP. This fs box features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This fs box is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.5-in. Width left to right. 0.75-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- DECORA Leviton White 2 gang Thermoset Plastic GFCI/Rocker Wall Plate (80409-00W)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, Receptacle Box, Aluminum, Rectangular (AI-35055)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- RACO Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Square (685)
- American Imaginations Electrical Boxes