Shop All Electrical Boxes
American Imaginations
Electrical Box, Duplex Box Connector, Steel, Unique
Mfr # AI-37122
Zoro # G310515147
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Duplex Box Connector
- Material Steel
- Width 3/8 in
- Opening Shape Unique
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37122
- Zoro # G310515147
- UPC # 627622371228
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Width | 3/8 in |
Details
Item | Electrical Box |
Box Type | Duplex Box Connector |
Material | Steel |
Opening Shape | Unique |
Color | Silver |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | Duplex Box Connector |
Mounting | Connector |
Handle Type | Standard |
Shape | Unique |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x duplex box connector in galvanized steel color. THE DUPLEX BOX CONNECTOR OFFERS A FEATURE SET THAT INCLUDES THE ABILITY TO BE GANGED TOGETHER. IT IS SPECIFICALLY DESIGNED TO FIT A 0.5 KO KNOCKOUT SIZE, SUITABLE FOR BOTH NON-METALLIC AND ARMOURED CABLES. THIS CONNECTORS GANGABLE DESIGN ENHANCES ITS FLEXIBILITY FOR INSTALLATION IN VARIOUS CONFIGURATIONS. IT IS COMPATIBLE WITH CABLES OF DIFFERENT TYPES, MAKING IT VERSATILE FOR DIVERSE WIRING SETUPS. WITH ITS 0.375 GANGABLE FEATURE, THIS CONNECTOR PROVIDES A PRACTICAL SOLUTION FOR CABLE MANAGEMENT NEEDS. This duplex box connector features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This duplex box connector is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Stainless Steel, Square (AI-35056)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang (RF515NI)
- American Imaginations Electrical Boxes