Shop All Electrical Boxes
American Imaginations
Electrical Box, Device Box, Stainless Steel, Unique
Mfr # AI-37126
Zoro # G710515198
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Material Stainless Steel
- Length 1/2 in
- Width 1/2 in
- Opening Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37126
- Zoro # G710515198
- UPC # 627622371266
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Material | Stainless Steel |
Opening Shape | Unique |
Color | Silver |
Includes | F Clip Device Box Support |
Mounting | Wall Mount |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x f clip device box support in stainless steel color. HIGHLIGHTING THE FEATURES OF THE F CLIP DEVICE BOX SUPPORT FOR DRYWALL, THIS ACCESSORY SERVES A SPECIFIC PURPOSE. IT IS UTILIZED FOR THE INSTALLATION OF DEVICE BOXES WITH PLASTER EARS WITHIN PRE-EXISTING WALLS WHERE ATTACHING THE BOX TO A STUD IS NOT FEASIBLE. THIS DEVICE OFFERS A PRACTICAL SOLUTION FOR SCENARIOS WHERE TRADITIONAL ATTACHMENT METHODS ARE NOT APPLICABLE. IT IS DESIGNED TO FACILITATE THE SECURE INSTALLATION OF DEVICE BOXES, ENSURING STABILITY WITHIN DRYWALL STRUCTURES. THE F CLIP SUPPORT PRESENTS A RELIABLE OPTION FOR MOUNTING DEVICE BOXES IN CHALLENGING WALL CONFIGURATIONS WITHOUT COMPROMISING INTEGRITY. This f clip device box support features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This f clip device box support is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- AMERICAN IMAGINATIONS Electrical Box, FSC Box, 2 Gang, Plastic, Rectangular (AI-36646)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- American Imaginations Electrical Boxes