Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Steel
Mfr # AI-37158
Zoro # G010515126
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37158
- Zoro # G010515126
- UPC # 627622371587
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Steel |
Mounting Orientation | Wall Mount |
Includes | Box Cover |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x box cover in galvanized steel color. SURE, HERE ARE FIVE SENTENCES ABOUT THE 4 INCH SQUARE BOX COVER - FLAT WITH BLANK FEATURES1. THE 4-INCH SQUARE BOX COVER IS A FLAT ACCESSORY DESIGNED TO ENCLOSE ELECTRICAL JUNCTION BOXES SECURELY.2. THIS COVER IS CHARACTERIZED BY ITS SMOOTH AND EVEN SURFACE, PROVIDING A SEAMLESS FINISH WHEN INSTALLED.3. IT IS INTENTIONALLY BLANK, ALLOWING FOR CUSTOMIZATION OR LABELING ACCORDING TO SPECIFIC WIRING NEEDS.4. CRAFTED FROM DURABLE MATERIALS, THIS COVER ENSURES LONG-LASTING PROTECTION FOR ELECTRICAL COMPONENTS.5. THE FLAT DESIGN OF THE COVER FACILITATES EASY INSTALLATION AND INTEGRATION INTO VARIOUS ELECTRICAL SYSTEMS. This box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- American Imaginations Electrical Box Covers