Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Steel
Mfr # AI-37157
Zoro # G810515128
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 4.60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37157
- Zoro # G810515128
- UPC # 627622371570
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4.60 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Steel |
Mounting Orientation | Wall Mount |
Includes | Box Cover |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x box cover in galvanized steel color. THE 4.685-INCH SQUARE BOX COVER IS DESIGNED WITH FLAT FEATURES AND A 0.5-INCH KNOCKOUT. ITS COMPACT SIZE MAKES IT A VERSATILE CHOICE FOR VARIOUS ELECTRICAL INSTALLATIONS. THE FLAT FEATURES PROVIDE A SLEEK AND UNOBTRUSIVE APPEARANCE, BLENDING SEAMLESSLY INTO ITS SURROUNDINGS. THE 0.5-INCH KNOCKOUT OFFERS FLEXIBILITY FOR ROUTING CABLES OR CONDUITS, ALLOWING FOR EFFICIENT CABLE MANAGEMENT. THIS BOX COVER IS A PRACTICAL SOLUTION FOR HOUSING ELECTRICAL COMPONENTS WHILE MAINTAINING A TIDY AND ORGANIZED AESTHETIC. This box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4.6-in. Width left to right. 4.6-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Timer Indr W/Remte&Out (TNRCCD21-RC)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ0215)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- American Imaginations Electrical Box Covers