Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Steel
Mfr # AI-37156
Zoro # G310515123
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37156
- Zoro # G310515123
- UPC # 627622371563
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Steel |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Box Cover |
Weight | 0.5 lbs |
Finish | Galvanized |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x box cover in galvanized steel color. THE 4-INCH SQUARE BOX COVER, FEATURING 0.5-INCH RAISED ELEMENTS, IS DESIGNED TO HOUSE A SINGLE ELECTRICAL DEVICE. THE RAISED FEATURES NOT ONLY ENHANCE THE VISUAL APPEAL OF THE COVER BUT ALSO PROVIDE A TACTILE DIMENSION THAT AIDS IN EASY IDENTIFICATION AND OPERATION OF THE ENCLOSED DEVICE. THIS COVERS COMPACT SIZE AND RAISED DESIGN MAKE IT A SUITABLE CHOICE FOR LOCATIONS WHERE A SINGLE DEVICE NEEDS PROTECTION WHILE ADDING A TOUCH OF STYLE. THE STANDARDIZED DIMENSIONS ENSURE COMPATIBILITY WITH COMMON ELECTRICAL BOXES, OFFERING A CONVENIENT SOLUTION FOR VARIOUS INSTALLATIONS. WITH ITS UNIQUE BLEND OF FUNCTIONALITY AND AESTHETICS, THIS COVER IS IDEAL FOR CREATING A POLISHED LOOK IN ANY ELECTRICAL SETTING. This box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE CORD - POWER 18/3 SJT 50' GREY, 300V (107407713)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- KILLARK Conduit Body Cover, 1 in. (370)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- American Imaginations Electrical Box Covers