Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Steel
Mfr # AI-37155
Zoro # G210515131
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37155
- Zoro # G210515131
- UPC # 627622371556
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Steel |
Mounting Orientation | Wall Mount |
Includes | Box Cover |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x box cover in galvanized steel color. THE 4-INCH SQUARE BOX COVER WITH FLAT FEATURES IS DESIGNED TO ACCOMMODATE TWO DEVICES IN ELECTRICAL INSTALLATIONS. ITS SLEEK AND STREAMLINED DESIGN OFFERS A MODERN AND UNOBTRUSIVE LOOK THAT SEAMLESSLY INTEGRATES INTO THE SURROUNDING ENVIRONMENT. THE FLAT FEATURES OF THE COVER ENSURE A SMOOTH AND EVEN SURFACE, CONTRIBUTING TO A NEAT AND ORGANIZED APPEARANCE. THIS COVER IS A PRACTICAL CHOICE FOR AREAS WHERE TWO ELECTRICAL UNITS, SUCH AS SWITCHES OR OUTLETS, NEED TO BE ENCLOSED AND PROTECTED. WITH ITS STANDARDIZED SIZE AND STRAIGHTFORWARD DESIGN, IT PROVIDES A CONVENIENT SOLUTION FOR HOUSING MULTIPLE DEVICES WHILE MAINTAINING A COHESIVE AESTHETIC. This box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 225A, 600V AC, Non-Indicating (JTD225)
- IDEC 24V-Ac 24V-Dc Time Delay Relay (GT3F-2AD24)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- American Imaginations Electrical Box Covers