Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Steel
Mfr # AI-37154
Zoro # G110515132
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37154
- Zoro # G110515132
- UPC # 627622371549
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Steel |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Box Cover |
Handle Type | Standard |
Weight | 0.5 lbs |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x box cover in galvanized steel color. THE 4-INCH SQUARE BOX COVER SERVES AS A PROTECTIVE CASING FOR ELECTRICAL COMPONENTS WITH A FOCUS ON MINIMALISM. ITS FLAT FEATURES PROVIDE A SLEEK AND UNOBTRUSIVE APPEARANCE, SEAMLESSLY BLENDING INTO ITS SURROUNDINGS. THIS PARTICULAR COVER IS DESIGNED TO ACCOMMODATE A SINGLE DEVICE, MAKING IT AN EFFICIENT CHOICE FOR INSTALLATIONS REQUIRING A SOLITARY ELECTRICAL UNIT. THE CLEAN LINES AND UNDERSTATED DESIGN OF THE COVER CONTRIBUTE TO A TIDY AND ORGANIZED AESTHETIC. ITS COMPACT SIZE AND STRAIGHTFORWARD DESIGN MAKE IT SUITABLE FOR VARIOUS ELECTRICAL APPLICATIONS. This box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/240V AC (2S6FIS)
- SOUTH MAIN HARDWARE 48-in 175-lb, Black, 25 Standard Nylon Tie (220256)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- American Imaginations Electrical Box Covers