Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Steel
Mfr # AI-37153
Zoro # G810515135
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37153
- Zoro # G810515135
- UPC # 627622371532
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Steel |
Mounting Orientation | Wall Mount |
Includes | Box Cover |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x box cover in galvanized steel color. A 4-INCH SQUARE BOX COVER IS DESIGNED TO ENCLOSE AND PROTECT ELECTRICAL COMPONENTS. IT FEATURES RAISED ELEMENTS THAT EXTEND 0.5 INCHES FROM THE SURFACE, ADDING A TACTILE DIMENSION TO THE DESIGN. THIS COVER IS INTENDED TO ACCOMMODATE TWO DEVICES, PROVIDING A CONVENIENT SOLUTION FOR HOUSING SWITCHES, OUTLETS, OR OTHER ELECTRICAL UNITS. THE RAISED FEATURES NOT ONLY ENHANCE THE AESTHETICS BUT ALSO OFFER EASY IDENTIFICATION AND OPERATION OF THE ENCLOSED DEVICES. WITH ITS STANDARDIZED DIMENSIONS AND PRACTICALITY, THIS BOX COVER IS A VERSATILE CHOICE FOR ELECTRICAL INSTALLATIONS. This box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATQR1-1/2)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- American Imaginations Electrical Box Covers