Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Steel
Mfr # AI-37152
Zoro # G410515122
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37152
- Zoro # G410515122
- UPC # 627622371525
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Steel |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Box Cover |
Finish | Galvanized |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x box cover in galvanized steel color. THE FLAT 4-INCH SQUARE BOX COVER COMES WITH A NOTABLE FEATURE OF A 0.5-INCH KNOCKOUT. THIS KNOCKOUT PROVIDES A CONVENIENT ENTRY POINT FOR WIRING AND CONNECTORS, ENHANCING THE VERSATILITY OF THE BOX COVER. THE COVER IS DESIGNED TO FIT SEAMLESSLY ONTO A 4-INCH SQUARE BOX, PROVIDING PROTECTION AND CONTAINMENT FOR ELECTRICAL CONNECTIONS. ITS FLAT DESIGN ENSURES A FLUSH AND UNOBTRUSIVE FIT AGAINST THE BOX. THE 0.5-INCH KNOCKOUT ADDS AN EXTRA LAYER OF FLEXIBILITY TO ACCOMMODATE VARIOUS WIRING NEEDS. This box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. 4-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328T)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- American Imaginations Electrical Box Covers