Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Square, Plastic
Mfr # AI-36648
Zoro # G710515129
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Square
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36648
- Zoro # G710515129
- UPC # 627622366484
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Square |
Material | Plastic |
Mounting Orientation | Wall Mount |
Includes | Double Gang Box Cover |
Color | Grey |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x double gang box cover in grey color. THE DOUBLE GANG BOX COVER IS MADE OF PLASTIC MATERIAL AND COMES IN A GRAY COLOR. IT IS DESIGNED TO FIT OVER A DOUBLE GANG ELECTRICAL BOX. THE COVER PROVIDES PROTECTION AND A FINISHED LOOK TO THE BOX, CONCEALING THE WIRING AND SWITCHES WITHIN. THE PLASTIC CONSTRUCTION ENSURES DURABILITY AND RESISTANCE TO IMPACTS, WHILE THE GRAY COLOR ADDS A NEUTRAL AND AESTHETICALLY PLEASING TOUCH TO THE ELECTRICAL INSTALLATION. This double gang box cover features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This double gang box cover is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C121606LP)
- American Imaginations Electrical Box Covers