Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Steel
Mfr # AI-37160
Zoro # G010515133
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37160
- Zoro # G010515133
- UPC # 627622371600
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Steel |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Octagon Box cover |
Finish | Galvanized |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x octagon box cover in galvanized steel color. THE 4-INCH OCTAGON BOX COVER OFFERS A FEATURE OF A 0.5-INCH KNOCKOUT FOR ENHANCED VERSATILITY1. THIS OCTAGON BOX COVER IS DESIGNED TO SEAMLESSLY INTEGRATE WITH 4-INCH OCTAGONAL ELECTRICAL JUNCTION BOXES, FEATURING A SPECIALIZED 0.5-INCH KNOCKOUT.2. THE 0.5-INCH KNOCKOUT PROVIDES A CONVENIENT MEANS TO CREATE AN OPENING FOR WIRING OR CONDUIT, ENABLING EFFICIENT INSTALLATION OF ELECTRICAL COMPONENTS.3. WITH PRECISE DIMENSIONS, THE KNOCKOUT MAINTAINS THE STRUCTURAL INTEGRITY OF THE COVER WHILE ALLOWING EASY CUSTOMIZATION FOR WIRING NEEDS.4. THIS FEATURE CATERS TO DIVERSE ELECTRICAL CONFIGURATIONS, MAKING IT SUITABLE FOR BOTH RESIDENTIAL AND COMMERCIAL APPLICATIONS.5. THE 4-INCH OCTAGON BOX COVER WITH A 0.5-INCH KNOCKOUT SHOWCASES ADAPTABILITY AND FUNCTIONALITY, ENSURING COMPATIBILITY WITH VARIOUS WIRING SETUPS WHILE MAINTAINING A CLEAN AESTHETIC. This octagon box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This octagon box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C5 Connectors (GB100-C5-KIT)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- American Imaginations Electrical Box Covers