Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Steel
Mfr # AI-37159
Zoro # G010515119
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37159
- Zoro # G010515119
- UPC # 627622371594
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Steel |
Mounting Orientation | Wall Mount |
Includes | Octagon Box cover |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x octagon box cover in galvanized steel color. THE 4-INCH OCTAGON BOX COVER COMES EQUIPPED WITH SPECIFIC FEATURES TO ACCOMMODATE A DUPLEX OUTLET1. DESIGNED TO FIT OVER A 4-INCH OCTAGONAL ELECTRICAL JUNCTION BOX, THIS COVER FEATURES A CONFIGURATION TAILORED FOR A DUPLEX OUTLET.2. THE COVER IS STRATEGICALLY SHAPED TO ALLOW THE INSTALLATION OF A DUPLEX OUTLET, PROVIDING TWO PLUG-IN POINTS FOR ELECTRICAL DEVICES.3. WITH PRECISE OPENINGS AND DIMENSIONS, THE COVER ENSURES A SNUG FIT AROUND THE DUPLEX OUTLET, PREVENTING DUST AND DEBRIS FROM ENTERING THE BOX.4. ITS DESIGN ALSO ALLOWS FOR EASY ACCESS TO THE DUPLEX OUTLET WHILE MAINTAINING A TIDY APPEARANCE IN RESIDENTIAL OR COMMERCIAL SPACES.5. CRAFTED TO MEET SAFETY STANDARDS, THIS OCTAGON BOX COVER WITH DUPLEX OUTLET FEATURES PROVIDES A SECURE AND CONVENIENT SOLUTION FOR POWERING MULTIPLE DEVICES IN A DESIGNATED AREA. This octagon box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This octagon box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco FREEDiM Series Deco Wall Dimmer, Single Zone, White (L-WLD-1WAL-WH-1)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 208/240V AC , 50/60 Hz (8910DPA63V09)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5028-0)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- American Imaginations Electrical Box Covers