Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Stainless Steel
Mfr # AI-35058
Zoro # G004844294
product price: $30.99
/ea
Sold in multiples of 10 for $309.90
$309.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 4 in
- Width 4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35058
- Zoro # G004844294
- UPC # 627622350582
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 4 in |
Width | 4 in |
Height | 0.30 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Stainless Steel |
Mounting Orientation | Wall Mount |
Color | Stainless Steel |
Description/Special Features | THIS PRODUCT INCLUDE(S): 1x octagon box cover in stainless steel color (35058). OCTAGONAL BOX COVER. 4 INCHES ROUND This octagon box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This octagon box cover is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 4-in. Width (left to right). 4-in. Depth (back to front). 0.3-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x octagon box cover in stainless steel color (35058). OCTAGONAL BOX COVER. 4 INCHES ROUND This octagon box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This octagon box cover is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 4-in. Width (left to right). 4-in. Depth (back to front). 0.3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft, Light Blue, PVC Insulation (76812.R8.16)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JLLN035)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M040)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- TOTALTURF Electrical Box Cover, 1 Gang, Rectangular, Aluminum (TO159572)
- American Imaginations Electrical Box Covers