Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Plastic
Mfr # AI-37528
Zoro # G310652323
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37528
- Zoro # G310652323
- UPC # 627622375288
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Plastic |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Color | Beige |
Includes | Round Cover |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x round cover in beige color. THE ROUND COVER IS EQUIPPED WITH A GASKET AND COMES WITH TWO MOUNTING SCREWS FOR EASY INSTALLATION. THIS COVER OFFERS A PRACTICAL SOLUTION FOR ENCLOSING ELECTRICAL BOXES OR JUNCTIONS, ENSURING PROTECTION AND SECURITY. ITS GASKET AND INCLUDED SCREWS CONTRIBUTE TO A RELIABLE AND WEATHER-RESISTANT ENCLOSURE. This round cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This round cover is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- EATON BUSSMANN Midget Fuse, NNB Series, Non-Indicating (NNB-R)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 8A, 600V AC, Indicating (LPJ-8SPI)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- American Imaginations Electrical Box Covers