Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Plastic
Mfr # AI-37445
Zoro # G710515136
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37445
- Zoro # G710515136
- UPC # 627622374458
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 5 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Plastic |
Mounting Orientation | Wall Mount |
Includes | Box Cover |
Color | Grey |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x box cover in grey color. THE CEILING CANOPY KIT COMES WITH A 5-INCH COVER, CROSSBAR, NIPPLE, AND FEMALE LOOP, PROVIDING ESSENTIAL COMPONENTS FOR EASY INSTALLATION. THIS KIT IS INTENDED FOR USE WITH CHAIN-SUSPENDED FIXTURES, OFFERING A PRACTICAL SOLUTION TO ENHANCE THE APPEARANCE AND FUNCTIONALITY OF YOUR CEILING LIGHTING SETUP. ITS COMPONENTS ARE TAILORED FOR SEAMLESS COMPATIBILITY AND A HASSLE-FREE SETUP PROCESS. This box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This box cover is made with plastic-stainless steel. The primary color of this product is grey and it comes with grey hardware. 5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- MOXA 10/100Base-Tx To 100Base-Fx Converter. Sc Single Mode. Slide-In Module (CSM-200-1218)
- INTERMATIC Timer, Spring Wound (FF5M)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- American Imaginations Electrical Box Covers