Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Plastic
Mfr # AI-37444
Zoro # G610515120
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37444
- Zoro # G610515120
- UPC # 627622374441
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 5 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | White |
Includes | Octagon Box cover |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x octagon box cover in white color. THE CEILING CANOPY COVER-UP KIT CONSISTS OF A 5-INCH COVER, CROSSBAR, NIPPLE, AND WHITE CAP FOR COMPREHENSIVE INSTALLATION. THIS KIT IS SPECIFICALLY DESIGNED FOR USE WITH SVT ROUND WIRE, OFFERING A CONVENIENT SOLUTION FOR COVERING CEILING FIXTURES AND ENSURING A TIDY PRESENTATION. ITS COMPONENTS ARE THOUGHTFULLY INCLUDED TO SIMPLIFY THE SETUP PROCESS. This octagon box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This octagon box cover is made with plastic-stainless steel. The primary color of this product is white and it comes with white hardware. 5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WT2)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- American Imaginations Electrical Box Covers