Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Plastic
Mfr # AI-37443
Zoro # G110513800
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37443
- Zoro # G110513800
- UPC # 627622374434
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 5 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Plastic |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Color | White |
Includes | Octagon Box cover |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x octagon box cover in white color. THE BLANK COVER UP KIT INCLUDES A 5-INCH FLAT COVER AND 2 SCREWS FOR STRAIGHTFORWARD INSTALLATION. THIS KIT IS DESIGNED TO EFFECTIVELY COVER AND CONCEAL UNUSED OPENINGS OR JUNCTION BOXES, PROVIDING A CLEAN AND POLISHED APPEARANCE. IT OFFERS A PRACTICAL SOLUTION FOR MAINTAINING THE AESTHETICS OF YOUR SPACE. This octagon box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This octagon box cover is made with plastic. The primary color of this product is white and it comes with white hardware. 5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 5ft (N266-005)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS9445)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- RACO Electrical Box Cover, Square, Steel, KO Centered, Flat (8753-5)
- American Imaginations Electrical Box Covers