Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Plastic
Mfr # AI-37139
Zoro # G110515125
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37139
- Zoro # G110515125
- UPC # 627622371396
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Plastic |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Includes | Octagon Box cover |
Color | Black |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x octagon box cover in black color. THE 4 INCH OCTAGON BOX COVER WITH KNOCKOUT FEATURES A SLEEK BLACK COLOR, ADDING A TOUCH OF MODERNITY TO ELECTRICAL INSTALLATIONS. DESIGNED FOR CONVENIENCE, IT COMES WITH A KNOCKOUT FOR EASY ACCESS TO WIRING AND CONNECTIONS. ITS OCTAGON SHAPE OFFERS VERSATILITY AND COMPATIBILITY WITH VARIOUS JUNCTION BOXES. THE BLACK COLOR NOT ONLY ENHANCES ITS VISUAL APPEAL BUT ALSO HELPS IT SEAMLESSLY INTEGRATE INTO DIFFERENT ENVIRONMENTS. THIS BOX COVER IS AN IDEAL CHOICE FOR THOSE LOOKING TO COMBINE FUNCTIONALITY AND AESTHETICS IN THEIR ELECTRICAL SETUPS. This octagon box cover features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This octagon box cover is made with plastic. The primary color of this product is black and it comes with black hardware. 4-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- American Imaginations Electrical Box Covers