Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Round, Plastic
Mfr # AI-37089
Zoro # G310515130
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Round
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37089
- Zoro # G310515130
- UPC # 627622370894
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Round |
Material | Plastic |
Mounting Orientation | Ceiling Mount |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Ceiling Box Cover |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ceiling box cover in white color. THIS PLASTIC CEILING BOX COVER IS DESIGNED IN A WHITE COLOR AND COMES WITH A BLANK SURFACE. IT SERVES THE PURPOSE OF CONCEALING BOTH 3 AND 4 OCTAGON BOXES EFFECTIVELY. THE DESIGN ENSURES THAT NO SCREWS ARE VISIBLE ON THE SURFACE, MAINTAINING A CLEAN AND SEAMLESS APPEARANCE. THE PACKAGE INCLUDES A MOUNTING BAR ACCOMPANIED BY TWO SCREWS FOR EASY INSTALLATION. ADDITIONALLY, THE TEXTURED FINISH OF THE COVER ALLOWS FOR THE OPTION TO PAINT IT TO MATCH THE SURROUNDING DECOR IF DESIRED. This ceiling box cover features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This ceiling box cover is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- TAYMAC Electrical Box Cover, Vertical, 2 Gang, Aluminum, In-Use; Low Profile (MX7280S)
- American Imaginations Electrical Box Covers