Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-37512
Zoro # G010652319
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37512
- Zoro # G010652319
- UPC # 627622375127
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Mounting Orientation | Insert |
Color | Beige |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Duplex Outlet Cover |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x duplex outlet cover in beige color. THE DUPLEX OUTLET COVER IS MADE FROM POLYCARBONATE MATERIAL AND IS EQUIPPED WITH A GASKET FOR ADDED PROTECTION. THIS COVER OFFERS A PRACTICAL SOLUTION FOR SAFEGUARDING GFCI DUPLEX OUTLETS, ENSURING DURABILITY AND SAFETY. ITS POLYCARBONATE CONSTRUCTION AND INCLUDED GASKET ENHANCE THE RELIABILITY AND WEATHER RESISTANCE OF THE ELECTRICAL ENCLOSURE. This duplex outlet cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This duplex outlet cover is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT (X-10GD-B)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- TEDDICO/BWF Cover Round 1Hole W/Prf CR-1V (1719079)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- American Imaginations Electrical Box Covers