Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-37511
Zoro # G410652322
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37511
- Zoro # G410652322
- UPC # 627622375110
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Mounting Orientation | Wall Mount |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Color | Grey |
Includes | Duplex Cover |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x duplex cover in grey color. THE DUPLEX OUTLET COVER IS MADE FROM POLYCARBONATE MATERIAL AND IS EQUIPPED WITH A GASKET FOR ADDED PROTECTION. THIS COVER OFFERS A PRACTICAL SOLUTION FOR SAFEGUARDING GFCI DUPLEX OUTLETS, ENSURING DURABILITY AND SAFETY. ITS POLYCARBONATE CONSTRUCTION AND INCLUDED GASKET ENHANCE THE RELIABILITY AND WEATHER RESISTANCE OF THE ELECTRICAL ENCLOSURE. This duplex cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This duplex cover is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 48.00)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- American Imaginations Electrical Box Covers