Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-37509
Zoro # G210652317
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37509
- Zoro # G210652317
- UPC # 627622375097
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Mounting Orientation | Wall Mount |
Includes | GFCI Duplex Outlet Cover |
Weight | 0.5 lbs |
Color | Beige |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x gfci duplex outlet cover in beige color. THE GFCI DUPLEX OUTLET COVER IS MADE FROM POLYCARBONATE MATERIAL AND IS EQUIPPED WITH A GASKET FOR ADDED PROTECTION. THIS COVER OFFERS A PRACTICAL SOLUTION FOR SAFEGUARDING GFCI DUPLEX OUTLETS, ENSURING DURABILITY AND SAFETY. ITS POLYCARBONATE CONSTRUCTION AND INCLUDED GASKET ENHANCE THE RELIABILITY AND WEATHER RESISTANCE OF THE ELECTRICAL ENCLOSURE. This gfci duplex outlet cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This gfci duplex outlet cover is made with plastic. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- American Imaginations Electrical Box Covers