Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-37486
Zoro # G310652316
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37486
- Zoro # G310652316
- UPC # 627622374861
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Mounting Orientation | Wall Mount |
Color | Grey |
Includes | Duplex Cover |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x duplex cover in grey color. THE DUPLEX OUTLET COVER COMES IN A WHITE COLOR AND IS MADE FROM DIE-CAST MATERIAL. THIS COVER IS DESIGNED FOR DUPLEX OUTLETS, PROVIDING A PROTECTIVE AND AESTHETIC SOLUTION FOR ELECTRICAL OUTLETS. ITS DURABLE DIE-CAST CONSTRUCTION ENSURES LONGEVITY AND FUNCTIONALITY. This duplex cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This duplex cover is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- VAST Safety End Cap, 1-5/8"X1-5/8", White, PK10 (V800NEOCPW-10)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- American Imaginations Electrical Box Covers