Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-37484
Zoro # G510652321
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37484
- Zoro # G510652321
- UPC # 627622374847
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Mounting Orientation | Wall Mount |
Includes | Duplex Cover |
For Use With | Residential/Non-Residential |
Color | White |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x duplex cover in white color. THE DUPLEX OUTLET COVER COMES IN A GREY COLOR AND IS MADE FROM DIE-CAST MATERIAL. THIS COVER IS DESIGNED FOR DUPLEX OUTLETS, PROVIDING A PROTECTIVE AND AESTHETIC SOLUTION FOR ELECTRICAL OUTLETS. ITS DURABLE DIE-CAST CONSTRUCTION ENSURES LONGEVITY AND FUNCTIONALITY. This duplex cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This duplex cover is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- GARDNER BENDER Knockout Seal, 3.5", PK10 (KO709)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Flat (701F)
- American Imaginations Electrical Box Covers