Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-36638
Zoro # G910652327
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36638
- Zoro # G910652327
- UPC # 627622366385
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Mounting Orientation | Wall Mount |
Weight | 0.2 lbs |
For Use With | Residential/Non-Residential |
Includes | GFCI Box Cover |
Color | Grey |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x gfci box cover in grey color. INTRODUCING FS BOX COVER DESIGNED EXCLUSIVELY FOR GFCI OUTLETS THIS CUTTING-EDGE PRODUCT COMBINES FORM AND FUNCTION TO ENHANCE THE SAFETY AND AESTHETICS OF YOUR ELECTRICAL INSTALLATIONS. WITH ITS DURABLE CONSTRUCTION AND PRECISE FIT, FS BOX COVER FOR GFCI OUTLETS ENSURES A SECURE AND SEAMLESS INSTALLATION. THE SLEEK DESIGN AND VERSATILE COLOR OPTIONS ADD A TOUCH OF SOPHISTICATION TO ANY SPACE WHILE PROVIDING RELIABLE PROTECTION AND EASY ACCESS TO YOUR GFCI CONNECTIONS. SAY GOODBYE TO ORDINARY OUTLET COVERS AND EMBRACE THE ADVANCED FEATURES OF FS BOX COVER FOR GFCI OUTLETS This gfci box cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This gfci box cover is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Green, 1/4 (V6SQGN)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY2)
- ITT CANNON CAB 24C 2416 PIN RECP (CA3102E2428PB)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- American Imaginations Electrical Box Covers