Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-36637
Zoro # G610565248
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 1/2 in
- Width 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36637
- Zoro # G610565248
- UPC # 627622366378
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Mounting Orientation | Wall Mount |
Includes | Duplex Cover |
Color | Grey |
For Use With | Residential/Non-Residential |
Weight | 0.2 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x duplex cover in grey color. INTRODUCING FS BOX COVER IN A SOPHISTICATED GREY COLOR, SPECIFICALLY DESIGNED FOR DUPLEX OUTLETS THIS INNOVATIVE PRODUCT COMBINES STYLE AND FUNCTIONALITY TO ENHANCE YOUR ELECTRICAL OUTLETS. WITH ITS DURABLE CONSTRUCTION AND PRECISE FIT, FS BOX COVER FOR DUPLEX OUTLETS ENSURES A SECURE AND SEAMLESS INSTALLATION. THE SLEEK GREY FINISH ADDS A TOUCH OF ELEGANCE TO YOUR HOME OR OFFICE DCOR WHILE PROVIDING RELIABLE PROTECTION AND EASY ACCESS TO YOUR ELECTRICAL CONNECTIONS. SAY GOODBYE TO PLAIN OUTLETS AND HELLO TO THE MODERN CONVENIENCE OF FS BOX COVER IN GREY FOR DUPLEX OUTLETS This duplex cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This duplex cover is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- POLARIS Insulated Multitap Connector, 3.80 In. L (IPL250-4B)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362J)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- American Imaginations Electrical Box Covers