Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, Rectangular, Plastic
Mfr # AI-35049
Zoro # G904844165
product price: $46.99
/ea
Sold in multiples of 10 for $469.90
$469.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Shape Rectangular
- Length 4.85 in
- Width 3.81 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35049
- Zoro # G904844165
- UPC # 627622350490
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 4.85 in |
Width | 3.81 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Shape | Rectangular |
Material | Plastic |
Color | Black |
Description/Special Features | THIS PRODUCT INCLUDE(S): 1x outdoor electrical cover in black color (35049). LOCKING OUTDOOR IN-USE COVER. BLACK POLYCARBONATE WITH CLEAR COVER. INCLUDES GASKET. RATED EXTRA HEAVY. NON-CORROSIVE. 2.75 DEPTH. WORKS WITH STANDARD, DECORATOR, AND GFCI OUTLETS AS WELL AS STANDARD AND DECORATOR SWITCHES. This outdoor electrical cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This outdoor electrical cover is made with plastic. The primary color of this product is black and it comes with clear hardware. 3.81-in. Width (left to right). 4.85-in. Depth (back to front). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x outdoor electrical cover in black color (35049). LOCKING OUTDOOR IN-USE COVER. BLACK POLYCARBONATE WITH CLEAR COVER. INCLUDES GASKET. RATED EXTRA HEAVY. NON-CORROSIVE. 2.75 DEPTH. WORKS WITH STANDARD, DECORATOR, AND GFCI OUTLETS AS WELL AS STANDARD AND DECORATOR SWITCHES. This outdoor electrical cover features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This outdoor electrical cover is made with plastic. The primary color of this product is black and it comes with clear hardware. 3.81-in. Width (left to right). 4.85-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- EATON Miniature Circuit Breaker, GHB Series 60A, 2 Pole, 277/480V AC (GHB2060)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- ACOUSTIC Electrical Box Cover, Round Box, Round (AC156488)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- American Imaginations Electrical Box Covers