Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic
Mfr # AI-35045
Zoro # G204844124
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Number of Gangs 2
- Length 4.87 in
- Width 5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35045
- Zoro # G204844124
- UPC # 627622350452
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 4.87 in |
Width | 5 in |
Height | 1/4 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Number of Gangs | 2 |
Shape | Square |
Material | Plastic |
Mounting Orientation | Wall Mount |
Description/Special Features | THIS PRODUCT INCLUDE(S): 1x electrical receptacle plate in white color (35045). WHITE DUPLEX RECEPTACLE PLATE. 2 GANG. PLASTIC. This electrical receptacle plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is white and it comes with white hardware. 5-in. Width (left to right). 4.87-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | White |
Description
THIS PRODUCT INCLUDE(S): 1x electrical receptacle plate in white color (35045). WHITE DUPLEX RECEPTACLE PLATE. 2 GANG. PLASTIC. This electrical receptacle plate features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle plate is made with plastic. The primary color of this product is white and it comes with white hardware. 5-in. Width (left to right). 4.87-in. Depth (back to front). 0.25-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- American Imaginations Electrical Box Covers