Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Outlet Box, Round, Stainless Steel
Mfr # AI-38342
Zoro # G010652326
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Shape Round
- Length 1/2 in
- Width 1-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38342
- Zoro # G010652326
- UPC # 627622383429
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1-1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Shape | Round |
Material | Stainless Steel |
Mounting Orientation | Insert |
Weight | 0.5 lbs |
Includes | Push-Fit Hole Cover |
Color | Chrome |
For Use With | Residential/Non-Residential |
Finish | Polished |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x push-fit hole cover in chrome color. A PUSH-FIT HOLE COVER IS DESIGNED FOR SINKS AND COUNTERS, PROVIDING A SIMPLE AND EFFECTIVE WAY TO CONCEAL OPENINGS. THIS COVER SEAMLESSLY INTEGRATES INTO YOUR SINK AND COUNTER SETUP, OFFERING A CLEAN AND POLISHED APPEARANCE. ITS A CONVENIENT SOLUTION FOR MAINTAINING THE AESTHETICS OF YOUR KITCHEN OR BATHROOM WHILE KEEPING UNSIGHTLY HOLES HIDDEN. This push-fit hole cover features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This push-fit hole cover is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC110/120(S))
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- American Imaginations Electrical Box Covers