Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Fitting, Round, Stainless Steel
Mfr # AI-38345
Zoro # G410652315
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Fitting
- Shape Round
- Length 1/2 in
- Width 1-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38345
- Zoro # G410652315
- UPC # 627622383450
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 1-1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Fitting |
Shape | Round |
Material | Stainless Steel |
Mounting Orientation | Fitting |
For Use With | Residential/Non-Residential |
Finish | Polished |
Color | Chrome |
Weight | 0.5 lbs |
Includes | Hole Cover with Locknut |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x hole cover with locknut in chrome color. A HOLE COVER WITH A LOCKNUT IS PURPOSE-BUILT FOR SINKS AND COUNTERS, OFFERING A SECURE AND RELIABLE SOLUTION TO CONCEAL OPENINGS. THIS COVER, WHEN USED WITH THE INCLUDED LOCKNUT, ENSURES A TIGHT AND STABLE FIT ON YOUR SINK OR COUNTER, PROVIDING A CLEAN AND FINISHED APPEARANCE. ITS A PRACTICAL ACCESSORY FOR MAINTAINING THE AESTHETICS OF YOUR KITCHEN OR BATHROOM WHILE EFFECTIVELY COVERING UNSIGHTLY HOLES. This hole cover with locknut features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This hole cover with locknut is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 1.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- American Imaginations Electrical Box Covers