Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Fitting, Round, Plastic
Mfr # AI-36613
Zoro # G510515121
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Fitting
- Shape Round
- Length 1/2 in
- Width 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36613
- Zoro # G510515121
- UPC # 627622366132
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 3/4 in |
Details
Item | Electrical Box Cover |
Box Type | Fitting |
Shape | Round |
Material | Plastic |
Mounting Orientation | Fitting |
For Use With | Residential/Non-Residential |
Includes | Octagon Box Cover and Gasket |
Color | Grey |
Weight | 0.3 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x octagon box cover and gasket in grey color. THE 0.5 AND 75 INCHES OCTAGON BOX WITH COVER AND GASKET IS A VERSATILE ELECTRICAL ENCLOSURE USED IN VARIOUS INSTALLATIONS. IT IS DESIGNED TO PROVIDE A SECURE AND WEATHERPROOF HOUSING FOR ELECTRICAL CONNECTIONS AND DEVICES. THE OCTAGON BOX COMES IN TWO SIZES, 0.5 AND 0.75, OFFERING FLEXIBILITY TO ACCOMMODATE DIFFERENT CONDUIT SIZES. WITH ITS INCLUDED COVER AND GASKET, IT ENSURES PROTECTION AGAINST MOISTURE, DUST, AND OTHER EXTERNAL ELEMENTS. THIS OCTAGON BOX IS COMMONLY USED IN RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL APPLICATIONS WHERE RELIABLE ELECTRICAL CONNECTIONS AND WEATHER RESISTANCE ARE ESSENTIAL. This octagon box cover and gasket features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This octagon box cover and gasket is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.75-in. Width left to right. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-315-R)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- CB DISTRIBUTING 4.18 x 5.90 in. Rectangle Weatherproof Cover, Thermoplastic (ST154007)
- American Imaginations Electrical Box Covers