Shop All Electrical Box Covers
American Imaginations
Electrical Box Cover, Clamp, Unique, Steel
Mfr # AI-37125
Zoro # G210515124
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Clamp
- Shape Unique
- Length 1/2 in
- Width 0.375 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37125
- Zoro # G210515124
- UPC # 627622371259
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 0.375 in |
Details
Item | Electrical Box Cover |
Box Type | Clamp |
Shape | Unique |
Material | Steel |
Mounting Orientation | Clamp |
For Use With | Residential/Non-Residential |
Includes | 1-Screw Box Cover |
Handle Type | Standard |
Weight | 0.5 lbs |
Finish | Galvanized |
Description
THIS PRODUCT INCLUDES: 1x 1-screw box cover in galvanized steel color. THE 1-SCREW BOX CONNECTOR POSSESSES SPECIFIC CHARACTERISTICS WORTH NOTING. NOTABLY, IT OFFERS GANGABILITY, ALLOWING THE EFFICIENT USE OF MULTIPLE CONNECTORS TOGETHER. DESIGNED TO FIT A 0.5 KO KNOCKOUT SIZE, THIS CONNECTOR IS SUITABLE FOR BOTH NON-METALLIC AND ARMOURED CABLES. THE GANGABLE ATTRIBUTE ENHANCES ITS ADAPTABILITY, MAKING IT SUITABLE FOR A VARIETY OF ELECTRICAL CONFIGURATIONS. TAILORED TO ACCOMMODATE BOTH NON-METALLIC AND ARMOURED CABLES, THIS CONNECTOR SERVES AS A DEPENDABLE SOLUTION FOR CABLE MANAGEMENT NEEDS IN DIVERSE SITUATIONS. This 1-screw box cover features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 1-screw box cover is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- LEVITON TIME SWITCH HUMIDITY SEN 5A 120V WHT (IPHS5-1LW)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37444)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Steel (AI-37159)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- American Imaginations Electrical Box Covers